Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2790.0

Altech Terminals

2790.0

Altech Terminals
FERRULE, UNINS, 2/0
MFG Item Number
2790.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2790.0
FERRULE, UNINS, 2/0

Series Information

Specifications

Specifications
Manufacturer Part Number 2790.0
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, UNINS, 2/0 26mm STRIP LENGTH
Insulated No
DIN Standard Industry Standard
Strip Length 1.02 "
Length 1.02 "
Number of Wires 1
Wire Size Range 250 MCM
Gross Weight 0.005 lbs
Net Weight 0.01 lbs