Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2792.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, UNINS, 4/0 32mm STRIP LENGTH |
| Insulated | No |
| DIN Standard | Industry Standard |
| Strip Length | 1.26 " |
| Length | 1.26 " |
| Number of Wires | 1 |
| Wire Size Range | 250 MCM |
| Gross Weight | 0.015 lbs |
| Net Weight | 0.015 lbs |