Series Information
| Manufacturer Part Number | 2793.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, UNINS, 250MCM 38mm STRIP LENGTH |
| Insulated | No |
| DIN Standard | Industry Standard |
| Strip Length | 1.5 " |
| Length | 1.5 " |
| Number of Wires | 1 |
| Wire Size Range | 250 MCM |
| Gross Weight | 0.015 lbs |
| Net Weight | 0.015 lbs |