2793
Eaton's B-Line series Hole Making

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2793 Eaton's B-Line series Hole Making, 5/32in. SDS HEX CONCRETE SCREW BIT

MFG Item Number
11904692

2793 Eaton's B-Line series Hole Making, 5/32in. SDS HEX CONCRETE SCREW BIT

MFG Item Number
11904692
Item Number
2793
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Series
Item #
2793
5/32in. SDS HEX CONCRETE SCREW BIT

Series Information

Specifications

Specifications
Manufacturer Part Number 11904692
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Hole Making
Description 5/32in. SDS HEX CONCRETE SCREW BIT
Bit Type Masonry
Bit Size 5/32"
Length 3 "
Material Steel
Comments Hex
Net Weight 0 lbs
Gross Weight 0 lbs