Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27993015
SHAFT F TYPE C-15X15-200MM
This item cannot be canceled or returned
Description
SHAFT F TYPE C-15X15-200MM
Specifications
Specifications
| Manufacturer |
Socomec |
| Family Series |
Socomec Miscellaneous |
| Manufacturer Part Number |
27993015 |
| Description |
SHAFT F TYPE C-15X15-200MM |
| Net Weight |
1.225 lbs |
| Gross Weight |
1.225 lbs |
27993015
Socomec Miscellaneous