27B1G0
Warrick a Brand of Gems Sensors Relays, 27 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27B1G0

Warrick a Brand of Gems Sensors Relays, 27 Series

27B1G0

Warrick a Brand of Gems Sensors Relays, 27 Series
Series 27 Intrinsically Safe Control
MFG Item Number
27B1G0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 27 Series
Item #
27B1G0
Series 27 Intrinsically Safe Control

27 Series Information

  • Cannot Ignite Flammable Materials
  • Solid State Reliability
  • SPDT Contacts
  • Can Be Used for Single Level or Differential Service

Specifications

Specifications
Manufacturer Part Number 27B1G0
Manufacturer Warrick a Brand of Gems Sensors
Product Series 27
Family Series Warrick a Brand of Gems Sensors Relays, 27 Series
Description Series 27 Intrinsically Safe Control
Coil Voltage 120 VAC
Output Current 8 A
Output Configuration SPDT
Approvals UL
Net Weight 1.025 lbs
Gross Weight 1.12 lbs