27DC4041

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27DC4041

Socomec Disconnect Switches

27DC4041

Socomec Disconnect Switches
SIRCO DC 4X400A F 1000Vdc
MFG Item Number
27DC4041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
27DC4041
SIRCO DC 4X400A F 1000Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number 27DC4041
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO DC 4X400A F 1000Vdc
Fusible No
Current Rating 400 A
Poles 4
DC Voltage 1,000 VDC
Operator Type 4
Enclosed No
Net Weight 16.6449 lbs
Gross Weight 16.6449 lbs