27DC4081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27DC4081

Socomec Disconnect Switches

27DC4081

Socomec Disconnect Switches
SIRCO DC 4X800A 1000Vdc
MFG Item Number
27DC4081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
27DC4081
SIRCO DC 4X800A 1000Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number 27DC4081
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO DC 4X800A 1000Vdc
Fusible No
Current Rating 800 A
Poles 4
DC Voltage 1,000 VDC
Operator Type 4
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs