27L428

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27L428

GE Capacitors, 27L Series

27L428

GE Capacitors, 27L Series
Capacitor, 24/15 MFD, 400VAC, Can,
MFG Item Number
27L428
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, 27L Series
Item #
27L428
Capacitor, 24/15 MFD, 400VAC, Can,

27L Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the HID Lighting applications where the capacitors are used as part of the ballast circuit for mercury vapor, metal halide, and high‑pressure sodium lamps. The units are designed to operate at up to 90C, which is the normal requirement for HID ballast capacitors. Due to advances in material technology and breakthroughs in proprietary capacitor manufacturing processes, selected ratings are now available for operation up to 100C for 60,000 Hours.

Specifications

Specifications
Manufacturer Part Number 27L428
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Description Capacitor, 24/15 MFD, 400VAC, Can, Dual, HID Lighting, Oval Case in.Cin., 2.91in.x1.91in.x3.88in.H
Diameter 1.75 "
Single/Dual Single
Capacitance 24 µF
Composition Metallized Polypropylene
Tolerance % ±3 %
AC Voltage 400 VAC
Operating Temperature -40-194 °F
Material Aluminum
Package Type Radial Oval
Lead Type 0.250 Quick Connect
Height 3.88 "
Net Weight 0 lbs
Gross Weight 0 lbs