Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
27L6011 GE Capacitors, CAPACITOR, 3 MFD, 660VAC, CAN
MFG Item Number
27L6011S

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

27L6011 GE Capacitors, CAPACITOR, 3 MFD, 660VAC, CAN

MFG Item Number
27L6011S
Item Number
27L6011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Capacitors, Series
Item #
27L6011
CAPACITOR, 3 MFD, 660VAC, CAN

Series Information

Specifications

Specifications
Manufacturer Part Number 27L6011S
Manufacturer GE
Family Series GE Capacitors
Description CAPACITOR, 3 MFD, 660VAC, CAN METALLIZED POLYPROPYLENE, +-6pct. TOL 2.16in.L X 1.31in.W X 2.88in.T
Capacitor Type AC
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
Alternatives
27L6094
27L6094
GE Capacitors, 27L Series