27L6016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27L6016

GE Capacitors, 27L Series

27L6016

GE Capacitors, 27L Series
Capacitor, 8 MFD, 660VAC, Can,
MFG Item Number
27L6016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, 27L Series
Item #
27L6016
Capacitor, 8 MFD, 660VAC, Can,

27L Series Information

  • 2uf to 45uf
  • 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general‑purpose AC applications in power supplies, UPS and power conversion equipment.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Specifications

Specifications
Manufacturer Part Number 27L6016
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Description Capacitor, 8 MFD, 660VAC, Can, General Purpose, Oval Case in.Ain., 2.16in.x1.31in.x4.75in.H
Capacitor Type AC
Diameter 1.31 "
Single/Dual Single
Capacitance 8 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 660 VAC
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type 0.250 Quick Connect
Lead Spacing 0.81 "
Material Aluminum
Length 0.52 "
Height 4.75 "
Width 2.16 "
Depth 1.31 "
Comments 4 Blades/Terminal, .250x.031
Net Weight 0.425 lbs
Gross Weight 0.425 lbs
Alternatives
27L6016S
27L6016S
GE Capacitors, 27L Series