27L877

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27L877

GE Capacitors, GEM III Series

27L877

GE Capacitors, GEM III Series
Capacitor, 30/5 MFD, 370VAC, Can,
MFG Item Number
27L877
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, GEM III Series
Item #
27L877
Capacitor, 30/5 MFD, 370VAC, Can,

GEM III Series Information

  • 50/60 hz
  • 60,000 hour operating life
  • Features quick connect blades
  • Utilizes proprietary Genteq dielectric oil
  • Unpainted Aluminum case with terne plate steel cover

The GEM III Motor Run Capacitors are widely used with permanent split phase capacitor motors for the more efficient use of electricity. These motors are used in heating and cooling equipment, appliances, business machines, office equipment, and a wide variety of light commercial and industrial equipment.

Specifications

Specifications
Manufacturer Part Number 27L877
Manufacturer GE
Product Series GEM III
Family Series GE Capacitors, GEM III Series
Description Capacitor, 30/5 MFD, 370VAC, Can, Dual, Motor Run, Round Case in.Sin., 2in.Dia x 2.88in.H
Single/Dual Dual
Capacitance 30 µF, 5 µF
Composition Polypropylene Film
Tolerance % 6 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Metal Case
Net Weight 0 lbs
Gross Weight 0 lbs