27P2CA120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27P2CA120

Eagle Signal Relays, 27 Series

27P2CA120

Eagle Signal Relays, 27 Series
MECHANICAL LATCH RELAY; 120VAC; TWO
MFG Item Number
27P2CA120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 27 Series
Item #
27P2CA120
MECHANICAL LATCH RELAY; 120VAC; TWO

27 Series Information

Specifications

Specifications
Manufacturer Part Number 27P2CA120
Manufacturer Eagle Signal
Product Series 27
Family Series Eagle Signal Relays, 27 Series
Description MECHANICAL LATCH RELAY; 120VAC; TWO POLE
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Material Silver
Enclosed Yes
Current Rating 10 A
Approvals CSA, UL
Net Weight 0.4188 lbs
Gross Weight 0.4188 lbs