27XL-024M-MOD
Federal Signal Visual Signaling Devices, 27XL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27XL-024M-MOD

Federal Signal Visual Signaling Devices, 27XL Series

27XL-024M-MOD

Federal Signal Visual Signaling Devices, 27XL Series
EXP PRF LED FLASHG LGT MODULAR 24V
MFG Item Number
27XL-024M-MOD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 27XL Series
Item #
27XL-024M-MOD
EXP PRF LED FLASHG LGT MODULAR 24V

27XL Series Information

  • 24 VDC or 120 VAC/240 VAC
  • 4 Lens Colors
  • 60,000 Hour LED Lamp Life
  • 4X Type Enclosure
  • Marine Listed
Federal Signal's Model 27XL explosion‑proof LED light with XLT produces 60 high‑intensity flashes per minute. This warning light operates on 24VDC, 120VAC, and 240VAC 50/60Hz and is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XL is also Marine Rated.

eXtreme Light Technology (XLT) is a break through high‑intensity LED array designed to meet the demands of industrial customers,
producing maximum light output and superior lens fill. Configurable to either steady burning state or flashing mode XLT provides improved performance over standard LED's and increased versatility while maintaining low power consumption and vibration resistances expected from LED signals.

The 27XL features a standard low in‑rush circuitry design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The 27XL is Type 4X rated; constructed to IP66. Corrosion resistance is achieved with a powder epoxy finish applied over the copper‑free aluminum housing. All exposed hardware is 316 grade stainless steel.

A pendant mount is supplied and a ceiling mount and 90 degree wall mount are available options. For easy installation, the mounting box is first installed and the fixture is then threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged.

Federal Signal's Model 27XL is specifically designed for explosionproof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants.

Specifications

Specifications
Manufacturer Part Number 27XL-024M-MOD
Manufacturer Federal Signal
Product Series 27XL
Family Series Federal Signal Visual Signaling Devices, 27XL Series
Description Explosion-Proof LED Warning Light, 24VAC/DC, Magenta - Approved for mounting in any manner, including dome up. Available in 24VAC/DC and 120-240VAC. 50,000 hour LED. Six lamp/lens colors: Amber, Blue, Clear, Green, Magenta and Red. 3/4-inch NPT
Operation Continuous, Flashing
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Magenta
Lamp Type LED
Flash Rate/Minute 60
Mounting 3/4 " NPT Pendant, Ceiling, Wall
Hazardous Location No
Explosion Proof Yes
Operating Temperature -67-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals cUL, UL
Net Weight 17.4 lbs
Gross Weight 17.4 lbs