27XST-120MSC
Federal Signal Visual Signaling Devices, 27XST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27XST-120MSC

Federal Signal Visual Signaling Devices, 27XST Series

27XST-120MSC

Federal Signal Visual Signaling Devices, 27XST Series
ExPLOSION-PROOF STROBE, 120VAC,
MFG Item Number
27XST-120MSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 27XST Series
Item #
27XST-120MSC
ExPLOSION-PROOF STROBE, 120VAC,

27XST Series Information

  • 24 VDC or 120 VAC/240 VAC
  • 6 Lens Colors
  • 10,000 Hour Lamp Life
  • 3/4 inch Pendant Mount
  • UL; cUL; CSA; CSFM Approvals
Federal Signal's Model 27XST explosion‑proof strobe light produces 80 high‑intensity flashes per minute. This warning light operates on 24VDC, 120VAC, and 240VAC 50/60Hz.

The 27XST is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XST is CSA Certified and Marine Rated.

The 24VDC 27XST features a voltage in‑rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The 27XST is Type 4X rated; constructed to IP66. Corrosion resistance is achieved with a powder epoxy finish applied over the copper‑free aluminum housing. All exposed hardware is 316 grade stainless steel.

Federal Signal's Model 27XST has an effective candela (ECP) of 850 and a two million peak candela. A pendant mount is supplied and a ceiling mount and 90° wall mount are available options. For easy installation, the mounting box is first installed and the fixture is then threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged.

Federal Signal's Model 27XST is specifically designed for explosionproof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants.

Specifications

Specifications
Manufacturer Part Number 27XST-120MSC
Manufacturer Federal Signal
Product Series 27XST
Family Series Federal Signal Visual Signaling Devices, 27XST Series
Description ExPLOSION-PROOF STROBE, 120VAC, MAGENTA
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Magenta
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Pendant
Hazardous Location No
Explosion Proof Yes
Candlepower 2,000,000
Current Rating 0.6 A
Operating Temperature -25-65 °F
NEMA Rating NEMA 4X
Approvals CSA, CSFM, cUL, UL
Net Weight 1.1313 lbs
Gross Weight 18.1 lbs