Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28-1022 Eaton Switches, LAMPS, LENSES AND SOCKETS
MFG Item Number
28-1022

28-1022 Eaton Switches, LAMPS, LENSES AND SOCKETS

MFG Item Number
28-1022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-1022
LAMPS, LENSES AND SOCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 28-1022
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton, 30.5 mm Square Multifunction Watertight/Oiltight Replacement Lamp, Replacement lamp, Transformer and full voltage, 6 Vac, Incandescent, T2 slide, Lamp type: 6PSB, 30.5 mm, Lamps, lenses, and sockets, E30, E30 Illuminated operators
Type Lamp
Net Weight 0 lbs
Gross Weight 0.03 lbs