Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28-1028 Eaton Switches, LAMPS, LENSES AND SOCKETS

MFG Item Number
28-1028

28-1028 Eaton Switches, LAMPS, LENSES AND SOCKETS

MFG Item Number
28-1028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-1028
LAMPS, LENSES AND SOCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 28-1028
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton, 30.5 mm Square Multifunction Watertight/Oiltight Replacement Lamp, Replacement lamp, full voltage, 48 Vac, Incandescent, T2 slide, Lamp type: 48PSB, 30.5 mm, Lamps, lenses, and sockets, E30, E30 Illuminated operators
Type Lamp
Net Weight 0 lbs
Gross Weight 0.01 lbs