Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28-2468-20

Eaton Switches

28-2468-20

Eaton Switches
LAMP 60V
MFG Item Number
28-2468-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-2468-20
LAMP 60V

Series Information

Specifications

Specifications
Manufacturer Part Number 28-2468-20
Manufacturer Eaton
Family Series Eaton Switches
Description E22, Accessories, 30 mm, Pushbutton parts, Lamp, 60V
Type Lamp
Net Weight 0.0065 lbs
Gross Weight 0.0065 lbs