Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28-3042 Eaton Switches, LAMPS, LENSES AND SOCKETS
MFG Item Number
28-3042

28-3042 Eaton Switches, LAMPS, LENSES AND SOCKETS

MFG Item Number
28-3042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-3042
LAMPS, LENSES AND SOCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 28-3042
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville IDT MJG39, Replacement lamp, T 3-1/4 bayonet, 30.5 mm, Lamps, lenses, and sockets, 10250T, 10250T Illuminated operators
Type Lamp
Net Weight 0 lbs
Gross Weight 0.02 lbs