Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28-3044

Eaton Switches

28-3044

Eaton Switches
BULB, 120V
MFG Item Number
28-3044
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-3044
BULB, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 28-3044
Manufacturer Eaton
Family Series Eaton Switches
Description BULB, 120V
Type Lamp
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
120MB
120MB
Eiko Lamps