Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 120MB |
|---|---|
| Manufacturer | Eiko |
| Family Series | Eiko Lamps |
| Description | LAMP, MIN BAYONET T-2 120.0V .025A BA9S |
| Type | Miniature |
| Voltage | 120 V |
| Shape | T2.5 Tubular |
| Base | BA9s Miniature Bayonet |
| Life Span | 10,000 Hrs |
| Net Weight | 0.058 lbs |
| Gross Weight | 0.058 lbs |