Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28-494 Eaton Switches, LAMPS, LENSES AND SOCKETS
MFG Item Number
28-494

28-494 Eaton Switches, LAMPS, LENSES AND SOCKETS

MFG Item Number
28-494
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-494
LAMPS, LENSES AND SOCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 28-494
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton, 30.5 mm Heavy-Duty Watertight/Oiltight Replacement Lamp, Replacement lamp, Neon, 120 Vac, Neon, T 3-1/4 bayonet, Lamp type: NE48, 30.5 mm, Lamps, lenses, and sockets, 10250T, 10250T Illuminated operators
Type Lamp
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0.07 lbs