Series Information
| Manufacturer Part Number | 28-494 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton, 30.5 mm Heavy-Duty Watertight/Oiltight Replacement Lamp, Replacement lamp, Neon, 120 Vac, Neon, T 3-1/4 bayonet, Lamp type: NE48, 30.5 mm, Lamps, lenses, and sockets, 10250T, 10250T Illuminated operators |
| Type | Lamp |
| Approvals | CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0.07 lbs |