Series Information
| Manufacturer Part Number | 28-5185 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton, 30.5 mm Heavy-Duty Watertight/Oiltight Replacement Lamp, Replacement lamp, Full voltage, 24 Vac, Incandescent, T 3-1/4 bayonet, 30.5 mm, Lamps, lenses, and sockets, 10250T, 10250T Illuminated operators |
| Type | Lamp |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |