Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28-769

Eaton Switches

28-769

Eaton Switches
LAMPS, LENSES AND SOCKETS
MFG Item Number
28-769
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-769
LAMPS, LENSES AND SOCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 28-769
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Light unit replacement lamp, 30 mm, Lamps, lenses, and sockets
Type Lamp
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0.02 lbs