280-326
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-326 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800326

280-326 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800326
Item Number
280-326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 280 Series
Item #
280-326
End and intermediate plate

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800326
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.005 lbs
Gross Weight 0.008 lbs