280-340
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-340 Wago Terminal Blocks, 280 Series, End and intermediate plate, 2.5 mm
MFG Item Number
2800340

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-340 Wago Terminal Blocks, 280 Series, End and intermediate plate, 2.5 mm

MFG Item Number
2800340
Item Number
280-340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-340
End and intermediate plate, 2.5 mm

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800340
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description End and intermediate plate, 2.5 mm wide, Gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0069 lbs
Gross Weight 0.007 lbs