280-354
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-354 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800354

280-354 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800354
Item Number
280-354
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 280 Series
Item #
280-354
End and intermediate plate

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800354
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.015 lbs
Gross Weight 0.006 lbs