280-415

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-415 Wago Wire & Cable, 280 Series, Protective warning marker

MFG Item Number
2800415

280-415 Wago Wire & Cable, 280 Series, Protective warning marker

MFG Item Number
2800415
Item Number
280-415
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 280 Series
Item #
280-415
Protective warning marker

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800415
Manufacturer Wago
Product Series 280
Family Series Wago Wire & Cable, 280 Series
Description Protective warning marker
Type Bridges
Number of Pieces 1
Comments Yellow
Net Weight 0.005 lbs
Gross Weight 0.001 lbs