280-484

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-484 Wago Wire & Cable, 280 Series, Comb-style jumper bar
MFG Item Number
51154859

280-484 Wago Wire & Cable, 280 Series, Comb-style jumper bar

MFG Item Number
51154859
Item Number
280-484
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, 280 Series
Item #
280-484
Comb-style jumper bar

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51154859
Manufacturer Wago
Product Series 280
Family Series Wago Wire & Cable, 280 Series
Description Comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 0.005 lbs
Gross Weight 0.004 lbs