280-490

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-490 Wago Wire & Cable, 280 Series, Comb-style jumper bar
MFG Item Number
51148081

280-490 Wago Wire & Cable, 280 Series, Comb-style jumper bar

MFG Item Number
51148081
Item Number
280-490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 280 Series
Item #
280-490
Comb-style jumper bar

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51148081
Manufacturer Wago
Product Series 280
Family Series Wago Wire & Cable, 280 Series
Description Comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 0.01 lbs
Gross Weight 0.011 lbs