280-492

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-492 Wago Wire & Cable, 280 Series, Alternate comb-style jumper bar
MFG Item Number
51157409

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-492 Wago Wire & Cable, 280 Series, Alternate comb-style jumper bar

MFG Item Number
51157409
Item Number
280-492
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 280 Series
Item #
280-492
Alternate comb-style jumper bar

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51157409
Manufacturer Wago
Product Series 280
Family Series Wago Wire & Cable, 280 Series
Description Alternate comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 0.005 lbs
Gross Weight 0.003 lbs