Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
280
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
3/4 IN STAMPED STEEL COVER, FORM 8
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 8 Series
3/4 IN STAMPED STEEL COVER, FORM 8
Form 8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
280 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Form 8 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Form 8 Series |
| Description |
Form 8, 3/4 Inch Stamped Steel Conduit Body Cover and Neoprene Gasket |
| Style |
Form 8 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
3/4 " |
| Composition |
Steel |
| Comments |
Stamped Steel |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
280
Thomas & Betts Conduit Outlet Bodies, Form 8 Series