28015060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28015060

Werma Visual Signaling Devices

28015060

Werma Visual Signaling Devices
LED Double Flash Beacon BM
MFG Item Number
28015060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28015060
LED Double Flash Beacon BM

Series Information

Specifications

Specifications
Manufacturer Part Number 28015060
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Double Flash Beacon BM 115-230VAC RD
Operation Flashing
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Operating Temperature 86-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 1.1794 lbs
Gross Weight 1.3845 lbs