28016060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28016060

Werma Visual Signaling Devices

28016060

Werma Visual Signaling Devices
LED EVS Beacon BM 115-230VAC RD
MFG Item Number
28016060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28016060
LED EVS Beacon BM 115-230VAC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 28016060
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED EVS Beacon BM 115-230VAC RD
Operation EVS
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Operating Temperature 86-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 1.1731 lbs
Gross Weight 1.3779 lbs