28030068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28030068

Werma Visual Signaling Devices

28030068

Werma Visual Signaling Devices
LED PERM. BEACON BASE MTG. 230VAC YE
MFG Item Number
28030068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28030068
LED PERM. BEACON BASE MTG. 230VAC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 28030068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED PERM. BEACON BASE MTG. 230VAC YE
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Base
Operating Temperature 86-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 1.045 lbs
Gross Weight 1.3338 lbs