28046055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28046055

Werma Visual Signaling Devices

28046055

Werma Visual Signaling Devices
LED OBSTRUCTION LIGHT BASE MTG
MFG Item Number
28046055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28046055
LED OBSTRUCTION LIGHT BASE MTG

Series Information

Specifications

Specifications
Manufacturer Part Number 28046055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED OBSTRUCTION LIGHT BASE MTG 24VDC CL LENS
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Clear
Lamp Type LED
Operating Temperature 86-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 1.12 lbs
Gross Weight 1.325 lbs