28047055
Werma Visual Signaling Devices, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28047055

Werma Visual Signaling Devices, 280 Series

28047055

Werma Visual Signaling Devices, 280 Series
LED Obstruction light BM 24VDC RD
MFG Item Number
28047055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 280 Series
Item #
28047055
LED Obstruction light BM 24VDC RD

280 Series Information

  • Low Intensity Obstruction Light
  • 230V Version with or without Monitoring Function
  • Very Bright Solution Which Far Exceeds the Required Light Output (32 cd)
  • High Impact Resistance to 20 Joules

Specifications

Specifications
Manufacturer Part Number 28047055
Manufacturer Werma
Product Series 280
Family Series Werma Visual Signaling Devices, 280 Series
Description LED Obstruction light BM 24VDC RD
Operation Low Intensity
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Clear
Lamp Type LED
Mounting Base, Tube
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.0163 lbs
Gross Weight 1.1971 lbs