2807T-M
Edwards Signaling Switches, 2807 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2807T-M

Edwards Signaling Switches, 2807 Series

2807T-M

Edwards Signaling Switches, 2807 Series
High Security Explosion Proof/
MFG Item Number
2807T-M
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 2807 Series
Item #
2807T-M
High Security Explosion Proof/

2807 Series Information

Specifications

Specifications
Manufacturer Part Number 2807T-M
Manufacturer Edwards Signaling
Product Series 2807
Family Series Edwards Signaling Switches, 2807 Series
Description High Security Explosion Proof/
Contacts 1NO, 1NC
Switch On Distance 25 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Screw Terminals
Protection Rating IP64
Status Indicator No
Approvals cUL, UL
Net Weight 1.965 lbs
Gross Weight 1.965 lbs