2808852
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2808852

ASI-Automation Systems Interconnect Terminals

2808852

ASI-Automation Systems Interconnect Terminals
White, 22-20 AWG Single Wire Entry
MFG Item Number
2808852
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2808852
White, 22-20 AWG Single Wire Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 2808852
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description White, 22-20 AWG Single Wire Entry Ferrule, 500 Pack
Color White
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.24 "
Length 0.55 "
Number of Wires 1
Wire Size Range 22 AWG, 21 AWG, 20 AWG
Approvals cURus
Comments PKD508
Gross Weight 0 lbs
Net Weight 0 lbs