Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2808890 ASI-Automation Systems Interconnect Terminals, Blue, 14 AWG Single Wire Entry
2808890 ASI-Automation Systems Interconnect Terminals, Blue, 14 AWG Single Wire Entry
This item cannot be canceled or returned
Description
Blue, 14 AWG Single Wire Entry
Specifications
Specifications
| Manufacturer Part Number |
2808890 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
Blue, 14 AWG Single Wire Entry Ferrule, 500 Pack |
| Color |
Blue |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.31 " |
| Length |
0.55 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Approvals |
cURus |
| Comments |
PKD2508 |
| Gross Weight |
0.005 lbs |
| Net Weight |
0.005 lbs |
2808890
ASI-Automation Systems Interconnect Terminals