2809-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2809-BOX Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series, Plug 20A 125V 2P3W Str Vinyl/Armored YL

MFG Item Number
2809-BOX

2809-BOX Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series, Plug 20A 125V 2P3W Str Vinyl/Armored YL

MFG Item Number
2809-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
2809-BOX
Plug 20A 125V 2P3W Str Vinyl/Armored YL

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 2809-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton straight blade plug, 18-12 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-20P, Two-pole, three-wire, grounding, Screw, 0.25-0.63quot;, Vinyl, ED Box
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-20P
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
3829-3
3829-3
Eaton Plugs & Receptacles, Commercial Grade Series