281-05944
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-05944

Siemens Building Technologies HVAC Valves, FLOWRITE Series

281-05944

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.N.O,250 BZ,=pct.,OR MM+59901000
MFG Item Number
281-05944
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
281-05944
6in.N.O,250 BZ,=pct.,OR MM+59901000

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 281-05944
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.N.O,250 BZ,=pct.,OR MM+59901000
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 18 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250
Net Weight 5.4 lbs
Gross Weight 5.4 lbs