281-06142
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-06142

Siemens Building Technologies HVAC Valves, FLOWRITE Series

281-06142

Siemens Building Technologies HVAC Valves, FLOWRITE Series
4in.N.O,250 SS,LN,OR,MM+59901000
MFG Item Number
281-06142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
281-06142
4in.N.O,250 SS,LN,OR,MM+59901000

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 281-06142
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 4in.N.O,250 SS,LN,OR,MM+59901000
Capacity 160 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 40 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250
Net Weight 5.5 lbs
Gross Weight 5.5 lbs