281-06169
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-06169

Siemens Building Technologies HVAC Valves, FLOWRITE Series

281-06169

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.W.M, 125, SS, =pct., OR, MM+59901000
MFG Item Number
281-06169
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
281-06169
6in.W.M, 125, SS, =pct., OR, MM+59901000

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 281-06169
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.W.M, 125, SS, =pct., OR, MM+59901000
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 20 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 125
Net Weight 5.5 lbs
Gross Weight 5.5 lbs