Series Information
| Manufacturer Part Number | 53002301 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | 3Pdt 10A Contact Relay |
| Coil Voltage | 24 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Round Pin |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 5 A |
| Mechanical Latch | No |
| Safety Guided | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |