Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
281 Series Information
| Manufacturer Part Number | 51111966 |
|---|---|
| Manufacturer | Wago |
| Product Series | 281 |
| Family Series | Wago Wire & Cable, 281 Series |
| Description | Vertical jumper |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Gray |
| Net Weight | 0.0021 lbs |
| Gross Weight | 0.002 lbs |