Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
281 Series Information
| Manufacturer Part Number | 51132577 |
|---|---|
| Manufacturer | Wago |
| Product Series | 281 |
| Family Series | Wago Wire & Cable, 281 Series |
| Description | Comb-style jumper bar |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Gray |
| Net Weight | 4.4297 lbs |
| Gross Weight | 0.005 lbs |