281016334T
Meltric Plugs & Receptacles, DXA1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281016334T Meltric Plugs & Receptacles, DXA1 Series, DXA1 RECEPTACLE / WALL BOX

MFG Item Number
281016334T

281016334T Meltric Plugs & Receptacles, DXA1 Series, DXA1 RECEPTACLE / WALL BOX

MFG Item Number
281016334T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXA1 Series
Item #
281016334T
DXA1 RECEPTACLE / WALL BOX

DXA1 Series Information

Specifications

Specifications
Manufacturer Part Number 281016334T
Manufacturer Meltric
Product Series DXA1
Family Series Meltric Plugs & Receptacles, DXA1 Series
Description DXA1 RECEPTACLE / WALL BOX
Connection Type Box, Receptacle
Current Rating 20 A
Voltage 208 V
Frequency 60 Hz
Wire Size Range 10 AWG, 16 AWG
Material Metallic
Operating Temperature -67-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs