Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marinco - Actuant Electrical Power Supplies, Charge Pro Series
28106
Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Battery Charger, 1 Output, 6A/12VDC
Description
Power Supplies, Charge Pro Series
Battery Charger, 1 Output, 6A/12VDC
Charge Pro Series Information
Specifications
Specifications
| Manufacturer Part Number |
28106 |
| Manufacturer |
Marinco - Actuant Electrical |
| Product Series |
Charge Pro |
| Family Series |
Marinco - Actuant Electrical Power Supplies, Charge Pro Series |
| Description |
Battery Charger, 1 Output, 6A/12VDC Output, 120/230VAC Input |
| AC Voltage |
90-265 VAC |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Nominal Output Voltage |
12 VDC |
| Battery Type |
AGM, Wet Cell |
| Current Rating |
6 A |
| Mounting |
Panel |
| Approvals |
ABYC, CSA, UL |
| Protection Rating |
IP68 |
| Net Weight |
3.155 lbs |
| Gross Weight |
3.155 lbs |
28106
Marinco - Actuant Electrical Power Supplies, Charge Pro Series